Shop All Printer Labels
Avery Dennison
Label, 0.75"X1", White, PK1000
Mfr # 05428
Zoro # G6250450
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Label Height 1"
- Color White
- Green Environmental Attribute FSC Mix
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05428
- Zoro # G6250450
- UPC # 072782054281
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 1" |
Size | 1 x 0.75 |
Details
Item | Label,0.75"X1",White,PK1000 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Green Environmental Attribute | FSC Mix |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Shape | Rectangular |
Background Color | White |
Total Number of Labels | 1000 |
Label Maker Tape Finish | Matte |
Features | Peel & Stick, Removable, Residue-free, Customizable |
Weight | 0.337 lbs |
Labels Per Sheet | 20 |
Description
Label,0.75 In.X1 In.,White,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Black Toner Cartridge 35K YLD (24B6015)
- ACME UNITED Clauss 10257 Forged Nickel Plated Straight Office Scissors, 8" (10257)
- PACON Paper Roll, 48"x50ft., Lite Blue (57215)
- UNIVERSAL Plastic Easy Mount 8.5 x 11" Insert, PK3 (UNV76849)
- AVERY DENNISON Avery 8692 Inkjet CD/DVD Labels, Matte White, 40/Pack (8692)
- AVERY DENNISON Laser Label Color Print 2Up, White, PK50 (6876)
- AVERY DENNISON Laser Labels, White, PK150 (6464)
- AVERY DENNISON Printer Label Tags, W/String, White, PK96 (22802)
- AVERY DENNISON BADGE, SLFADHV, LSR, NME, WHT (5395)
- AVERY DENNISON Clear Shipping Labels, Inkjet, 2"x4", PK250 (8663)
- AVERY DENNISON Avery-Dennison 60506 UltraDuty GHS Chemical Labels; White - 2 x 2 in. (60506)
- Avery Dennison Printer Labels