Shop All Printer Labels
Avery Dennison
Label, 0.75", Round, White, PK1008
Mfr # 05408
Zoro # G6250505
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Adhesive Removable Self-Adhesive
- Green Environmental Attribute FSC Mix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 05408
- Zoro # G6250505
- UPC # 072782054083
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.75" dia. |
Details
Item | Label,0.75",Round,White,PK1008 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Green Environmental Attribute | FSC Mix |
Label Maker Tape Finish | Matte |
Total Number of Labels | 1008 |
Shape | Round |
Background Color | White |
Features | Removable, Customizable |
Weight | 0.293 lbs |
Labels Per Sheet | 24 |
Description
Label,0.75 In.,Round,White,PK1008, Package Quantity 1008
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tape/Label Dispenser, Carton Sealing Tape (3UAX6)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35081)
- COMPLYRIGHT Employee Record Jckt, Expndbl Letter, PK25 (A5008)
- ZORO SELECT 7" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWN6)
- AVERY DENNISON BADGE, SLFADHV, LSR, NME, WHT (5395)
- AVERY DENNISON Label, 2x3, Glossy, Clear, PK80 (22822)
- AVERY DENNISON Laser Labels, White, PK150 (6464)
- AVERY DENNISON Laser Label Color Print 8Up, White, PK200 (6873)
- AVERY DENNISON LABEL, FILING, ECO, 30UP, WH (45366)
- AVERY DENNISON Label, 0.25"Round, Green, PK450 (05791)
- BRADY Label and Ribbon Cartridge, Polyester (M5-131-494-GN)
- Avery Dennison Printer Labels