Shop All Printer Labels
Avery Dennison
Label, 0.75", Round, Orange, PK1008
Mfr # 05465
Zoro # G6250310
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color Orange
- Adhesive Removable Self-Adhesive
- Material Paper
- Background Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05465
- Zoro # G6250310
- UPC # 072782054656
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.75" dia. |
Details
Item | Labels |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | Orange |
Adhesive | Removable Self-Adhesive |
Material | Paper |
Background Color | Orange |
Shape | Round |
Features | Round Primary Colors for Laser & Inkjet Printers |
Weight | 0.288 lbs |
Labels Per Sheet | 24 |
Labels Per Unit | 1008 |
Description
Label,0.75 In.,Round,Orange,PK1008, Package Quantity 1008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Jacket, Project 5Pk Lt Clear Pk (SMD85751)
- CHARLES LEONARD Magnetic Whiteboard Eraser, Storage for 2 Markers, PK12 (74530)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075452)
- ZORO SELECT Corrugated Mailers, 5" x 4" x 3", White, 50/Bundle (M543)
- AVERY DENNISON Avery, HIGH-VIS REMOVABLE LASER/INKJET ID LABELS, 2 X 4, ASST. NEON, 120PK (6481)
- AVERY DENNISON Avery 8692 Inkjet CD/DVD Labels, Matte White, 40/Pack (8692)
- AVERY DENNISON BADGE, SLFADHV, LSR, NME, WHT (5395)
- AVERY DENNISON Label, 0.25"Round, Ast, PK768 (05795)
- AVERY DENNISON Label, 4"X6", White, PK40 (05454)
- AVERY DENNISON Label, 0.75", Round, DarkBlue, PK1008 (05469)
- BRADY Letter Label, C, 5in.Hx1-3/4in.W, Vinyl (1560-C)
- Avery Dennison Printer Labels