Shop All Printer Labels
Avery Dennison
Label, 0.75", Round, DarkBlue, PK1008
Mfr # 05469
Zoro # G6250277
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color Dark Blue
- Material Paper
- Adhesive Removable Self-Adhesive
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 05469
- Zoro # G6250277
- UPC # 072782054694
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.75" dia. |
Details
Item | Label,0.75",Round,DarkBlue,PK1008 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | Dark Blue |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Shape | Round |
Background Color | Dark Blue |
Product Type | Label,0.75",Round,DarkBlue,PK1008 |
Weight | 0.293 lbs |
Features | Round Primary Colors for Laser & Inkjet Printers |
Labels Per Sheet | 24 |
Labels Per Unit | 1008 |
Description
Label,0.75 In.,Round,DarkBlue,PK1008, Package Quantity 1008
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UCREATE Board, Foam, 20X30, 10Sh, Bk Pk (PAC5511)
- GOODWRAPPERS Stretch Wrap W/Extended Core Handle, Cast, 80 Gauge, 20"Wx1000'L, Clear (PVT208GI)
- ZORO SELECT Multi-Depth Corrugated Boxes, 24" x 18" x 12", Kraft, 10/Bundle (493U79)
- SEALER SALES 6 x 10 3 Mil ClearGold Vacuum Pouches, 1000PK (10036993)
- AVERY DENNISON Laser Label Color Print, 30Up, White, PK750 (6870)
- AVERY DENNISON Label, 0.5"dia., Round, PK840 (05050)
- AVERY DENNISON Label, 2x3, Glossy, Clear, PK80 (22822)
- AVERY DENNISON Avery-Dennison 60501 UltraDuty GHS Chemical Labels; White - 8.5 x 11 in. (60501)
- AVERY DENNISON Avery-Dennison 60506 UltraDuty GHS Chemical Labels; White - 2 x 2 in. (60506)
- AVERY DENNISON Laser Label Color Print 6Up, White, PK150 (6874)
- AVERY File Folder Labels with TrueBlock, PK150 (8593)
- Avery Dennison Printer Labels