Shop All Printer Labels
Avery Dennison
Label, 0.75", Round, Assorted, PK1008
Mfr # 05472
Zoro # G6250240
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color Green; Blue; Red; Yellow
- Adhesive Removable Self-Adhesive
- Material Paper
- Background Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05472
- Zoro # G6250240
- UPC # 072782054724
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.75" dia. |
Details
Item | Label,0.75",Round,Assorted,PK1008 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | Green; Blue; Red; Yellow |
Adhesive | Removable Self-Adhesive |
Material | Paper |
Background Color | Assorted |
Shape | Round |
Product Type | Label,0.75",Round,Assorted,PK1008 |
Features | Round Primary Colors for Laser & Inkjet Printers |
Weight | 0.293 lbs |
Labels Per Sheet | 24 |
Labels Per Unit | 1008 |
Description
Label,0.75 In.,Round,Assorted,PK1008, Package Quantity 1008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Green, 1000/Case (G12031B)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 15", With White Block (WR1215)
- SHARKBITE ELBW DWSHR HOSE3/8X3/4SB (U2276LFA)
- BUSINESS SOURCE Tape, Roll, Inv, 3/4X1000, PK12 (32953)
- AVERY DENNISON Label, Laser, 30-Up, White, PK7500 (45160)
- AVERY DENNISON Color Inkjet Labels, 8-1/2x11, White, PK20 (8255)
- AVERY DENNISON Label, 0.75", Round, LBlue, PK1008 (05461)
- AVERY DENNISON 2-1/8" x 4" White Shipping Labels, 140 Roll (4153)
- AVERY DENNISON Label, 0.5"dia.Round, Neon, Red, PK840 (05051)
- AVERY DENNISON Avery Durable White Round ID Labels, 2-1/2in diameter, White, 72/Pack (22856)
- BROTHER Label, Ppr, Remvbl, Continuous (BRTDK4205)
- Avery Dennison Printer Labels