Shop All Printer Labels
Avery Dennison
Label, 0.5"X1.75", White, PK840
Mfr # 05422
Zoro # G6250478
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Label Height 1/2"
- Color White
- Adhesive Removable Self-Adhesive
- Green Environmental Attribute FSC Mix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05422
- Zoro # G6250478
- UPC # 072782054229
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 1/2" |
Size | 0.5 x 1.75 |
Details
Item | Label,0.5"X1.75",White,PK840 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Removable Self-Adhesive |
Green Environmental Attribute | FSC Mix |
Material | Paper |
Label Maker Tape Finish | Matte |
Background Color | White |
Shape | Rectangular |
Total Number of Labels | 840 |
Features | Residue-free, Peel & Stick, Customizable, Removable |
Weight | 0.294 lbs |
Labels Per Sheet | 20 |
Description
Label,0.5 In.X1.75 In.,White,PK840, Package Quantity 840
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH High Yield Yellow Toner Cartridge 15K YLD (841421)
- TEXAS INSTRUMENTS Minidesk Calculator, LCD, 8 Digit (TEXTI1795SV)
- BUSINESS SOURCE Electric Stapler (00081)
- MSI AC Adapter, Blk, Plastic (MSI-4260-US-CHRG)
- AVERY DENNISON Laser Labels, 1/2x1-3/4, PK2000 (5667)
- AVERY DENNISON Label, 30Up, Inkjet, White, PK25 (58160)
- AVERY DENNISON Easy Peel Address Labels 1" x 2-5/8", 250 Sheets, 7500/Box (5960)
- AVERY DENNISON Label, 0.25"Round, Green, PK450 (05791)
- AVERY DENNISON Label, 0.75", Round, NeRed, PK1008 (05467)
- AVERY DENNISON Inkjet Labels, 1/2x1-3/4, 80/Sh, PK2000 (8167)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia, Yellow, PK1008 (UNV40114)
- Avery Dennison Printer Labels