Shop All Printer Labels
Avery Dennison
Label, 0.5"X0.75", White, PK1008
Mfr # 05418
Zoro # G6250487
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Label Height 1/2"
- Color White
- Adhesive Removable Self-Adhesive
- Green Environmental Attribute FSC Mix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05418
- Zoro # G6250487
- UPC # 072782054182
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 1/2" |
Size | 0.5 x 0.75 |
Details
Item | Label,0.5"X0.75",White,PK1008 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Removable Self-Adhesive |
Green Environmental Attribute | FSC Mix |
Material | Paper |
Shape | Rectangular |
Total Number of Labels | 1008 |
Background Color | White |
Label Maker Tape Finish | Matte |
Product Type | Label,0.5"X0.75",White,PK1008 |
Features | Customizable, Removable |
Weight | 0.205 lbs |
Labels Per Sheet | 36 |
Description
Label,0.5 In.X0.75 In.,White,PK1008, Package Quantity 1008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- GUIDECRAFT Guidecraft Community Buildings 6 Piece Set (G6716)
- OPTIMA SCALES Optima Scales OPH-Z20 High Capacity Precision Balance - 20kg x 0.1g (OPH-Z20)
- ZORO SELECT 10" x 8" Open Poly Bags, 4 mil, Clear (4DKY1)
- AVERY DENNISON Laser Labels, 1x2-5/8, PK750 (5971)
- AVERY DENNISON Label, 30Up, Inkjet, White, PK25 (58160)
- AVERY DENNISON Label, 0.75", Round, DarkBlue, PK1008 (05469)
- AVERY DENNISON Address Labels, 1x4, 20/Sh, PK5000 (5961)
- AVERY DENNISON 2" Dia. Glossy Clear Print to the Edge Round Labels, Pk120 (22825)
- AVERY DENNISON BADGE, SLFADHV, LSR, NME, WHT (5395)
- BROTHER Tape, Label, 1/2""-Bk/Cl (BRTM131)
- Avery Dennison Printer Labels