Shop All Printer Labels
Avery Dennison
Label, 0.5"dia., Round, PK840
Mfr # 05050
Zoro # G6250645
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Handwrite Only
- Color Light Blue
- Material Paper
- Adhesive Removable Self-Adhesive
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05050
- Zoro # G6250645
- UPC # 072782050504
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.5" dia. |
Details
Item | Label,0.5"dia.,Round,PK840 |
Printer Series Compatibility | Handwrite Only |
Color | Light Blue |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Shape | Round |
Background Color | Light Blue |
Weight | 0.091 lbs |
Labels Per Sheet | 60 |
Labels Per Unit | 840 |
Description
Label,0.5 In.dia.,Round,PK840, Package Quantity 840
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 8.5 X 11, ASST. NEON, 15PK (5975)
- ZORO SELECT Stretch Wrap, Clear, 2,000 ft, 15.24 micron (PLBC1560GR)
- QUARTET 48"x72" Magnetic Glass Whiteboard, Gloss (G7248W-A)
- BORDETTE Decorative Border, Emerald, 2.25in x 50ft, PK6 (P0037146)
- AVERY DENNISON File Folder Labels, White, PK300 (2181)
- AVERY DENNISON Laser Labels, File Folder, 15C, Red, PK50 (5066)
- AVERY DENNISON Label, 0.75", Round, Red, PK1008 (05466)
- AVERY DENNISON Label, 1"X3", NeonOrange, PK200 (05477)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 2 X 4, ASST. NEON, 150PK (5978)
- AVERY DENNISON Copy Labels, 2x4-1/4,1000/Bx, PK100 (5352)
- AVERY Avery® Removable Durable Labels, TrueBlock Technology, 4-3/4 x 3-1/2, White, 32/Pack (22827)
- Avery Dennison Printer Labels