Shop All Printer Labels
Avery Dennison
Label, 0.5"dia., Round, Neon, Red, PK840
Mfr # 05062
Zoro # G6250618
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Handwrite Only
- Color Neon Orange
- Material Paper
- Adhesive Removable Self-Adhesive
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 05062
- Zoro # G6250618
- UPC # 072782050627
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.5" dia. |
Details
Item | Label,0.5"dia.,Round,Neon,Red,PK840 |
Printer Series Compatibility | Handwrite Only |
Color | Neon Orange |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Shape | Round |
Background Color | Neon Orange |
Weight | 0.089 lbs |
Labels Per Sheet | 60 |
Labels Per Unit | 840 |
Description
Label,0.5 In.dia.,Round,Neon,Red,PK840, Package Quantity 840
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Recycled Paper, 8-1/2 x 14 In, Wht, PK500 (HAM86704)
- GLOBAL INDUSTRIAL #0 Self Seal Poly Mailers, 6W x 9L, White, 1000PK (412536)
- ZORO SELECT Bubble Roll, Insulated, Size 3/16", 48" W (56LA16)
- ZORO SELECT Strapping Kit, Polypropylene, 3600 ft. L (2CXL5)
- AVERY DENNISON Label, 4"X6", White, PK40 (05454)
- AVERY DENNISON Avery 8692 Inkjet CD/DVD Labels, Matte White, 40/Pack (8692)
- AVERY DENNISON ID Label, 2x2, White, PK225 (6572)
- AVERY DENNISON Copy Labels, 1-1/2x2.81, 21C, PK100 (5360)
- AVERY DENNISON Copy Labels, 8-1/2x11, 1C/Bx, PK100 (5353)
- AVERY DENNISON Removeable File Folder Label, White, PK450 (72782)
- AVERY File Folder Labels with TrueBlock, PK150 (8593)
- Avery Dennison Printer Labels