Shop All Printer Labels
Avery Dennison
Label, 0.5"dia., Round, Neon, Green, PK840
Mfr # 05052
Zoro # G6250627
original price:
$6.59
5% off
new price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Handwrite Only
- Color Neon Green
- Adhesive Removable Self-Adhesive
- Material Paper
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05052
- Zoro # G6250627
- UPC # 072782050528
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.5" dia. |
Details
Item | Labels |
Printer Series Compatibility | Handwrite Only |
Color | Neon Green |
Adhesive | Removable Self-Adhesive |
Material | Paper |
Shape | Round |
Background Color | Neon Green |
Weight | 0.092 lbs |
Labels Per Sheet | 60 |
Labels Per Unit | 840 |
Description
Label,0.5 In.dia.,Round,Neon,Green,PK840, Package Quantity 840
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Orange, 3000/Case (LL173OR)
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 4", Kraft, 25/Bundle (22XK77)
- MEASURETEK Postal Bench Scale, LCD, 165 lb (GGS_75054)
- PARTNERS BRAND Crinkle Paper, 10 lb., Kraft, 1/Case (CP10A)
- AVERY DENNISON Avery 5692 Laser CD/DVD Labels, Matte White, 40/Pack (5692)
- AVERY DENNISON Label, File, Folder, White, PK252 (05202)
- AVERY DENNISON Flast, Laser Labels, 2x4, PK150 (5978)
- AVERY DENNISON Laser Labels, 30, 1x2-5/8, Clear, PK750 (5630)
- AVERY DENNISON Label, 30Up, Inkjet, White, PK25 (58160)
- AVERY DENNISON Laser Labels, White, PK150 (6464)
- AVERY DENNISON Copy Labels, 2x4-1/4,1000/Bx, PK100 (5352)
- Avery Dennison Printer Labels