Shop All Printer Labels
Avery Dennison
Label, 0.25"Round, Red, PK450
Mfr # 05790
Zoro # G6250155
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Handwrite Only
- Color Red
- Adhesive Permanent Self-Adhesive
- Material Paper
- Background Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 05790
- Zoro # G6250155
- UPC # 072782057909
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.25" dia. |
Details
Item | Label,0.25"Round,Red,PK450 |
Printer Series Compatibility | Handwrite Only |
Color | Red |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Background Color | Red |
Shape | Round |
Label Maker Tape Finish | Matte |
Total Number of Labels | 450 |
Includes | (1) Dispenser |
Product Type | Label,0.25"Round,Red,PK450 |
Features | Permanent Adhesive |
Weight | 0.024 lbs |
Labels Per Roll | 450 |
Labels Across | 1 |
Rolls Per Unit | 1 |
Description
Label,0.25 In.Round,Red,PK450, Package Quantity 450
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Micro Sprng Scissor, Gold Hand, Angled, 4.5 (CYZR-0362)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Raw Sienna (27518)
- TAPE LOGIC Tape Logic® Labels, "Fragile", 4" x 4", Red/White, 500/Roll (SCL501)
- SPIROGRAPH Spirograph Design Set Tin (1002Z)
- AVERY DENNISON Copy Labels, 8-1/2x11, 1C/Bx, PK100 (5353)
- AVERY DENNISON Glossy Label, Clear, PK500 (6582)
- AVERY DENNISON Laser Label Color Print, 30Up, White, PK750 (6870)
- AVERY DENNISON Avery 5931 Laser CD/DVD Labels, Matte White, 50/Pack (5931)
- AVERY DENNISON Label, 0.5"dia., Round, Neon, Green, PK840 (05052)
- AVERY DENNISON Label, PostageMeter, White, PK160 (05288)
- UNIVERSAL 3-1/3" x 4" Permanent Label, Pk600 (UNV80108)
- Avery Dennison Printer Labels