Shop All Printer Labels
Avery Dennison
Label, 0.25"Round, Ast, PK768
Mfr # 05795
Zoro # G6250119
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Handwrite Only
- Color Green; Light Blue; Red; Yellow
- Material Paper
- Adhesive Removable Self-Adhesive
- Standards FSC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05795
- Zoro # G6250119
- UPC # 072782057954
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.25" dia. |
Details
Item | Label,0.25"Round,Ast,PK768 |
Printer Series Compatibility | Handwrite Only |
Color | Green; Light Blue; Red; Yellow |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Standards | FSC Certified |
Green Environmental Attribute | FSC Mix |
Shape | Round |
Total Number of Labels | 768 |
Label Maker Tape Finish | Matte |
Background Color | Assorted |
Weight | 0.056 lbs |
Features | Removable |
Labels Per Sheet | 192 |
Description
Label,0.25 In.Round,Ast,PK768, Package Quantity 768
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELOUZE MANUFACTURING CO SCALE, SHIPPING, DIGITAL, 400# (PEL1776113)
- ZORO SELECT Strapping, Polypropylene, 6000 ft. L (2CXH7)
- AT-A-GLANCE Daily Calendar Pocket Refill, White (AAGE7175022)
- MARKAL Marking Crayon, 144 PK (82659)
- AVERY DENNISON Copy Labels, 1.38x2.81, 24C, PK100 (5363)
- AVERY DENNISON Label, 0.25"Round, Green, PK450 (05791)
- AVERY DENNISON Laser Labels, 1/2x1-3/4, PK2000 (5667)
- AVERY DENNISON Laser Label Color Print, 30Up, White, PK750 (6870)
- AVERY DENNISON Avery-Dennison 95940 White Shipping Labels; Laser or Inkjet; White - 3.3 x 4 in. (95940)
- AVERY DENNISON Avery-Dennison 60503 UltraDuty GHS Chemical Labels; White - 3.5 x 5 in. (60503)
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (1550-0)
- Avery Dennison Printer Labels