Shop All Tag Accessories
Avery Dennison
Key Tags, Metal Rim, White, PK50
Mfr # 11025
Zoro # G5142536
product price: $6.35
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Card Stock/Metal
- Weight 0.143 lbs
- Size 1.25" dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11025
- Zoro # G5142536
- UPC # 071709110253
- Country of Origin Mexico
- Category Tag Accessories
Dimensions
Size | 1.25" dia. |
Details
Item | Key Tags,Metal Rim,White,PK50 |
Color | White |
Material | Card Stock/Metal |
Weight | 0.143 lbs |
Description
Metal Rim Key Tags, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Behind-the-Neck Ear Muffs, 28 dB, Peltor X3, Black (X3B)
- PIP Gloves, Cut Resistance, M, PR (15-210/M)
- SHOWA Chemical Resistant Glove, 15 mil, Sz 6, PR (730-06)
- ZORO SELECT Sign Holder, 11" x 17" Size, Black, PK2 (476901)
- AVERY DENNISON Sold Tags, 500/Box, Red/Black, PK500 (15161)
- AVERY DENNISON Holder, Job, 12 x 9, PK10 (75009)
- AVERY DENNISON Holder, Job Ticket, 12 x 9, PK10 (74804)
- LUCKY LINE Ball Chain Coupling, Gld, Yel Brs, PK25 (32025)
- SUPERSCAN SUPERSCAN® Vinyl Envelope, 3" x 5", Clear, 50/Case (LH140)
- BRADY Zip Lock Env, 8-1/2 x 5-1/2 In, Clear, PK10, 81767 (81767)
- BRADY Zip Lock Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81765)
- Avery Dennison Identification Products