Shop All File Folders
Avery Dennison
Insertable Plastic Divider, Two Pockets, Pk8
Mfr # 11907
Zoro # G6249297
product price: $6.15
/pk 8, $0.77/ea
Sold in multiples of 2 for $12.30
$12.30
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 2
- Width 11"
- Color Blue, Green, Light Blue, Light Green, Navy Blue, Orange, Peach, Yellow
- Material Plastic
- Size 8-1/2" x 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11907
- Zoro # G6249297
- UPC # 072782119072
- Country of Origin China
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Height | 11 1/8 in |
Overall Width | 9 1/4 in |
Index Divider Size | 11.13 x 9.25 |
Description
Index,Plastic2Pocket,Assorted,Package Quantity8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DOT Label, 4 In. H, Flammable Liquid, PK25 (9CUV3)
- ACCUBANKER Bill Counter, 500 Bills Capacity (AB7100)
- GOOF OFF DampRid Hanging Moisture Absorber No Scent 15.4 oz 3 pk (FG83FFESB)
- GEOGRAPHICS Certificate, Premium, 25Pk, Gn Pk (GEO39452)
- AVERY DENNISON Index Dividers Monthly Jan-Dec, Pk12 (11847)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #1-25, White, PK25 (01330)
- AVERY DENNISON Table of Contents Index Dividers 10 Tab, PK10 (11818)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk31 (11846)
- AVERY DENNISON Plastic Dividers, 8-Tab, Letter, PK8 (11450)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26 (11125)
- SMEAD Folder Dividers Side Tab, Pk10 (35605)
- Avery Dennison File Folders