Shop All Index & Note Cards
Avery Dennison
Inkjet Printable Postcards, 50 Sheets, Pk200
Mfr # 8387
Zoro # G5031166
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Card Size 8.5 x 11
- Color Matte White
- Weight 1.7 lbs
- Height 4.25"
- Width 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 8387
- Zoro # G5031166
- UPC # 072782083878
- Country of Origin Multiple
- Category Index & Note Cards
Dimensions
Card Size | 8.5 x 11 |
Height | 4.25" |
Width | 5.5" |
Details
Item | Postcard,Inkjt,50Sh/200Cd,PK200 |
Color | Matte White |
Weight | 1.7 lbs |
Standards | Meets U.S. Postal Regulations |
Cards Per Sheet | 4 |
Paper Weight | 85 lb |
Machine Compatibility | Inkjet |
Number of Sheets | 50 |
Description
Printable Postcards, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Safari Social Floor Puzzle (4423)
- ZORO SELECT Hand Stretch Wrap, 18 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A936)
- AVERY Ready Index 15 Tab Binder Dividers, PK3 (11074)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Violet (27508)
- AVERY DENNISON 4.25 x 5.5" Inkjet Textures Note Cards Pk50 (3379)
- AVERY DENNISON Avery, Postcards For Inkjet/laser Printers, 4 1/4 X 5 1/2, Ivory, 100PK (5919)
- AVERY DENNISON Avery, Postcards For Laser Printers, 4 X 6, Uncoated White, 100PK (5389)
- AVERY DENNISON 3 x 5" Unruled Index Card for Printers, Pk50 (5388)
- OXFORD Index Card Box, 4X6, Bk (01461)
- OXFORD Index Cards, Ruled, 3x5", Canary, PK100 (7321-CAN)
- OXFORD Index Card Box, 5X8, Ny (01581)
- Avery Dennison Index & Note Cards