Shop All Business Card Holders
Avery Dennison
Inkjet, Matte Business Cards, 2x3.5, PK250
Mfr # 8376
Zoro # G5031190
original price:
$18.45
6% off
new price: $17.29
/pk 250, $0.07/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Holds 250
- Width 3.5"
- Height 2"
- Material Card Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 8376
- Zoro # G5031190
- UPC # 072782083762
- Country of Origin Mexico
- Category Business Card Holders
Dimensions
Width | 3.5" |
Height | 2" |
Size | 8.5 x 11 |
Details
Item | Inkjet,Matte Business Cards,2x3.5,PK250 |
Color | Ivory |
Holds | 250 |
Material | Card Stock |
Product Type | Standard Printable Microperforated Business Cards |
Weight | 0.839 lbs |
Finish | Matte |
Paper Weight | 80 lb |
Cards Per Sheet | 10 |
Machine Compatibility | Inkjet |
Description
Standard Printable Microperforated Business Cards, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch, 3850 HEAVY-DUTY PACKAGING TAPE, 3in CORE, 1.88in X 54.6 YDS, CLEAR, 6/PACK (38506)
- HAMMERMILL Paper, Colored, Lilac, PK500 (10226-9)
- LEARNING RESOURCES Math Balance with Weights (0100)
- ZORO SELECT 12" x 9" Open Poly Bags, 4 mil, Clear (4DKY2)
- AVERY DENNISON Printable Business Cards, 2-Sided, PK1000 (5874)
- AVERY DENNISON Laser Business Cards, 2x3.5, White, PK400 (5877)
- AVERY DENNISON Laser Business Cards, 2x3.5, Ivory, PK200 (5876)
- AVERY DENNISON Inkjet Business Cards, 2x3.5, PK200 (8873)
- AVERY DENNISON Business Cards, Inkjet, 2x3.5, PK250 (8371)
- AVERY DENNISON Printable Business Cards, 2-Sided, PK200 (8871)
- CARDINAL Business Card Pocket, Top Load, Clear, PK10 (21500)
- Avery Dennison Business Card Holders