Shop All Printer Labels
Avery Dennison
Inkjet Labels, 1/2x1-3/4, 80/Sh, PK2000
Mfr # 8167
Zoro # G5010610
original price:
$18.19
9% off
new price: $16.39
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 8167
- Zoro # G5010610
- UPC # 072782081676
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.5 x 1.75 |
Details
Item | Inkjet Labels, 1/2x1-3/4, 80/Sh,PK2000 |
Printer Series Compatibility | Inkjet Printers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Background Color | White |
Shape | Rectangular |
Product Type | Easy Peel(R) Address Labels |
Features | Return Address Labels for Inkjet Printers |
Weight | 0.679 lbs |
Labels Per Sheet | 80 |
Labels Per Unit | 2000 |
Description
Easy Peel(R) Address Labels, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It, 3"X3", Yellow, PK12 (654YW)
- SHURTAPE Water-Activated Packaging Tape, Brown, PK8 (WP 100)
- BAZIC Aluminum Frame Magnetic Dry Erase Board Value Pack, 24" x 36" (6050)
- ASP Daily Time And Job Tickets, Dsa-126-Psn, Carbonless, 500 Per Box Pk (135-500)
- AVERY DENNISON File Folder Labels, White, PK300 (2181)
- AVERY DENNISON Avery GHS Chemical Waterproof & UV Resistent Labels, Laser, 3-1/2in x 5in, 200/Box (60503)
- AVERY DENNISON Glossy Label, Clear, PK500 (6582)
- AVERY DENNISON Laser Labels, File Folder, 15C, Blue, PK50 (5766)
- AVERY DENNISON Label, 0.5"dia., Round, Neon, Green, PK840 (05052)
- AVERY DENNISON Color Inkjet Labels, 8-1/2x11, White, PK20 (8255)
- AVERY Reflective Labels, 7" x 10" Silver, PK10 (61582)
- Avery Dennison Printer Labels