Shop All Printer Labels
Avery Dennison
Inkjet Full Face CD Labels, Ink Jet 8960, Pk40
Mfr # 8960
Zoro # G5010428
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Label Height 4 5/8 in
- Material Paper
- Label Type Disc Labels
- Application Compact Disks, DVDs, Jewel Cases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 8960
- Zoro # G5010428
- UPC # 072782089603
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 4 5/8 in |
Label Width | 4 5/8 in |
Sheet Width | 8 1/2 in |
Sheet Length | 11 in |
Sheet Size | 8 1/2 in x 11 in |
Details
Printer Series Compatibility | Inkjet Printers |
Item | Precut Label Sheet |
Material | Paper |
Label Type | Disc Labels |
Application | Compact Disks, DVDs, Jewel Cases |
Label Maker Tape Finish | Matte |
Shape | Round |
Background Color | White |
Includes | (40) CD Labels; (80) Jewel Case Spine Labels |
Adhesive | Adhesive |
Label Material | Paper |
Label Color | White |
For Print Method | Inkjet |
Label Finish | Matte |
Label Media Format | Precut Sheet |
Labels Per Unit | 120 |
Media | CD |
Description
Precut Label Sheet, For Print Method Inkjet, Label Color White, Label Finish Matte, Label Height 4 5/8 in, Label Material Paper, Label Width 4 5/8 in, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Adhesive Adhesive, Application Compact Disks, DVDs, Jewel Cases, Label Media Format Precut Sheet, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18 x 6 x 4'' Long Corrugated Boxes, 25PK (S-4154)
- INTERDESIGN Drawer Organizer Clear (38280)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Black (81152)
- PICA Dry Special Water Jet Resistant Refill Leads, White, 10PK (4043)
- AVERY DENNISON Return Address Labels, 30Up, White, PK1500 (5195)
- AVERY DENNISON Label, 4"X2", White, PK100 (05444)
- AVERY DENNISON Label, Inkjet, 8-1/2x11, 1/Sh, White, PK100 (8465)
- AVERY DENNISON Avery GHS Chemical Waterproof & UV Resistent Labels, Inkjet, 4in x 4in, 200/Pack (60524)
- AVERY DENNISON Cd/Dvd Labels, White, PK100 (5698)
- AVERY DENNISON Label, 0.75", Round, Black, PK1008 (05459)
- AVERY 2" x 2" GHS Chemical Labels for Inkjet Printers, 600 labels/50-sheets (7278260526)
- Avery Dennison Printer Labels