Shop All Business Card Holders
Avery Dennison
Inkjet Business Cards, 2x3.5, PK200
Mfr # 8876
Zoro # G5031069
product price: $19.99
/pk 200, $0.10/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Holds 200
- Width 3.5"
- Height 2"
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 8876
- Zoro # G5031069
- UPC # 072782088767
- Country of Origin Germany
- Category Business Card Holders
Dimensions
Width | 3.5" |
Height | 2" |
Size | 8.5 x 11 |
Details
Item | Inkjet Business Cards,2x3.5,PK200 |
Color | Ivory |
Holds | 200 |
Finish | Matte |
Weight | 0.796 lbs |
Features | True Print®—Cards are designed for a reliable printer feed. |
Cards Per Sheet | 10 |
Paper Weight | 94 lb |
Machine Compatibility | Inkjet |
Description
Premium Clean Edge Business Cards, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Mechanical Pencil, 0.7mm, PK12 (1738798)
- IDL PACKAGING 2.83 x 450' Reinforced Water-Activated Gummed Kraft Tape pack of 1 for Carton Sealing (H-30N-1)
- INTERTAPE 7100 CLR 48MMX1828M IPG-IPG 4 (F4091-05)
- ZORO SELECT Double Wall Boxes, 36" x 36" x 36", Kraft, 5/Bundle (22XM80)
- AVERY DENNISON Laser Business Cards, 2x3.5, Ivory, PK200 (5876)
- AVERY DENNISON Laser Color Business Cards, 2x3 1/2, PK160 (5881)
- AVERY DENNISON Inkjet Business Cards, 2x3.5, PK400 (8877)
- AVERY DENNISON Printable Business Cards, 2-Sided, PK1000 (5874)
- AVERY DENNISON Inkjet Business Cards, 2x3.5, PK200 (8873)
- AVERY DENNISON Clean Edge Business Cards, 2-Sided, PK200 (8859)
- UNIVERSAL ONE Business Card File Tray, (600) Cards (UNV10601)
- Avery Dennison Business Card Holders