Shop All File Folders
Avery Dennison
Individual Dividers, Side Tab M, White, Pk25
Mfr # 01413
Zoro # G6250907
product price: $4.75
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- Features Individual Letter, 11 x 8.5, Side Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01413
- Zoro # G6250907
- UPC # 072782014131
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Length | 11" |
Divider Width | 8.5" |
Index Divider Size | 11 x 8.5 |
Description
IndexExhibit,SideTabM,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- BLUE DEMON Industrial Paint Marker, Black, PK12, Black Color Family, 12 PK (BDIPM-BLACK)
- TREND Fun to Know Puzzles, Ages 3 to 9, 24 2-Sided Puzzles (T36009)
- CANON Cartridge, Laser, 131, Bk (CRTDG131BK)
- AVERY DENNISON Hanging File Tabs, White, Pk90 (5567)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #4, PK25 (82202)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Blue, PK25 (47975)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #376-400, White, PK25 (01345)
- AVERY DENNISON Ultra Tab, Assorted, Pk24, Width: 1-1/2" (74754)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #301-325, White, PK25 (01342)
- SMEAD Folder, File, Ltr, 2/5 Rt, Mla Pk (SMD10385)
- Avery Dennison File Folders