Shop All File Folders
Avery Dennison
Individual Dividers, Side Tab J, White, Pk25
Mfr # 01410
Zoro # G6250931
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Tab Position Side
- Type Helvetica Bold
- Divider Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 01410
- Zoro # G6250931
- UPC # 072782014100
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Width | 8.5" |
Divider Length | 11" |
Index Divider Size | 11 x 8.5 |
Description
IndexExhibit,SideTabJ,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL Monoflo Folding Bulk Shipping Container Lid BC3230LID - 32"L x 30"W Black (BC3230LID)
- SAMSILL Classic Collection Ring Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Burgundy (SAM15154)
- NEVS Multi Tape Dispenser for 500" Labeling Tape (MTD-1)
- ZORO SELECT Expandable File (1-31) 8-1/2 x 11", 7/8" Expansion, Pk10 (UNV13920)
- AVERY DENNISON Index Divider 8-1/2 x 11", A-Z, Yellow, PK25 (11306)
- AVERY DENNISON Clear Pocket Dividers, Pk5 (75500)
- AVERY DENNISON Index Dividers Monthly Jan-Dec, Pk12 (11847)
- AVERY DENNISON Printable Tabs, 1-3/4", White, PK80 (16282)
- AVERY DENNISON Numerical Index Tab-73, 8-1/2 x 11", White, PK25 (01073)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #1, PK26 (82199)
- SMEAD Pressboard Folder, 6 Section, Blue, PK10, Tab Position: Right of Center Position (14030)
- Avery Dennison File Folders