Shop All File Folders
Avery Dennison
Individual Dividers, Exhibit Z, PK25
Mfr # 01426
Zoro # G6250776
product price: $2.29
/pk 25, $0.09/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01426
- Zoro # G6250776
- UPC # 072782014261
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Width | 8.5" |
Divider Length | 11" |
Index Divider Size | 11 x 8.5 |
Description
Index,Side1/26ExhibitZ,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, Oscillated, 300 ft. L (52YU52)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 2, 10 Digits, Black (T55510)
- ZORO SELECT 1/2" Six Ring Field Round Binder, Tan (9200T)
- EXCEL BLADES 20mm Rotary Cutter in Red (60026IND)
- AVERY DENNISON Avery® Durable Clear-Front Report Cover, Tang Clip, LTR, 1/2" Cap, Clear/Blue, 25/Box (47961)
- AVERY DENNISON Plastic Divider, PK8 (11293)
- AVERY DENNISON Flexi-View 6 Pocket Organizer (47696)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK10 (11134)
- AVERY DENNISON Index Tabs 8-1/2 x 11", Exhibit A-Z Legal Allstate Style Collated Dividers (82105)
- AVERY DENNISON Legal Exhibit Dividers 51-75, 8-1/2 x 11", PK26 (11396)
- BETTER OFFICE PRODUCTS 4 Pocket Glossy Laminated Paper Folders Portfolio, 3 Hole Punched, Asst'd Primary Colors, 12PK (80297)
- Avery Dennison File Folders