Shop All File Folders
Avery Dennison
Individual Dividers, Exhibit Y, PK25
Mfr # 01425
Zoro # G6250785
product price: $2.29
/pk 25, $0.09/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Tab Position Side
- Type Helvetica Bold
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01425
- Zoro # G6250785
- UPC # 072782014254
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Width | 8.5" |
Divider Length | 11" |
Index Divider Size | 11 x 8.5 |
Description
Index,Side1/26ExhibitY,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Pink Barrel/Black Ink 1pk (45311)
- AMPAD 8-1/2"x11-3/4" Gray Legal Rule Pad, Pk12 (20-620)
- KLEIN TOOLS Bent Trimmer, 8-Inch (G208)
- PENDAFLEX File Cabinet Pockets, 3.5" Expansion, Letter Size, Redrope, PK10 (FC1524P)
- AVERY DENNISON Index Dividers Legal Exhibit O, PK25 (12388)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- AVERY DENNISON Clear Front Report Cover, Blue, Pk25 (47961)
- AVERY DENNISON Table of Contents Index Dividers 10 Tab, PK10 (11818)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt J, PK25 (11949)
- AVERY DENNISON Print-On Tab Divider, Pk5 (11511)
- SMEAD Hanging Pocket Folder Green, PK25 (64318)
- Avery Dennison File Folders