Shop All File Folders
Avery Dennison
Individual Dividers, Exhibit V, PK25, Width: 11"
Mfr # 01422
Zoro # G6250819
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 01422
- Zoro # G6250819
- UPC # 072782014223
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Length | 11" |
Divider Width | 8.5" |
Index Divider Size | 11 x 8.5 |
Description
Index,Side1/26ExhibitV,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Filament Dispenser (EP-600)
- MADISON MILL 5/16X36 Poplar Dowel (436553)
- UNIVERSAL Wall File Starter Set, Letter, 3Pocket, PK3 (UNV53682)
- MALIN CO Lockwire, Spool, 0.051 Dia, 35.75 ft. (34-0510-014S)
- AVERY DENNISON Clear Front Report Cover, Blue, Pk25 (47961)
- AVERY DENNISON Plastic Dividers, 8-Tab, Letter, 5 Sets, PK5 (12450)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", V, PK25 (82184)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk8 (11841)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #1-25, White, PK25 (01330)
- BETTER OFFICE PRODUCTS Expanding File Folder W/12 Colored Tabs, 24 Clear Pks, Proj File Organizer, Numbered Indx Tabs, 2PK (59602)
- Avery Dennison File Folders