Shop All File Folders
Avery Dennison
Individual Dividers, Exhibit T, PK25, Width: 11"
Mfr # 01420
Zoro # G6250837
product price: $2.29
/pk 25, $0.09/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Tab Position Side
- Type Helvetica Bold
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01420
- Zoro # G6250837
- UPC # 072782014209
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Length | 11" |
Divider Width | 8.5" |
Index Divider Size | 11 x 8.5 |
Description
Index,Side1/26ExhibitT,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 6 x 6 x 6'' Multi-Depth Corrugated Boxes, 25PK (MD666)
- FISCH Pen Drill - Letter O (FSN-325369)
- C-LINE PRODUCTS Ticket Holders, w/Strap, 9"x12", 15/BX, Clear 15PK (CLI41922)
- ZORO SELECT Foam Roll 72" x 1250 ft., Perforated, 1/16" Thickness (5VFG7)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Size: 8-1/2" x 11" (11446)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- AVERY DENNISON Print-On Clear Label, 5 Tab, Pk5, Width: 11" (11431)
- AVERY DENNISON Two-Pocket File Folder, Assorted, PK25 (47993)
- AVERY DENNISON Plastic Divider, PK8 (11293)
- AVERY DENNISON Hanging File Tabs, White, Pk90 (5567)
- BAZIC PRODUCTS Bazic 3170 Translucent Swing Lock Report Cover Case of 48 (3170)
- Avery Dennison File Folders