Shop All File Folders
Avery Dennison
Individual Dividers, Exhibit S, PK25, Width: 11"
Mfr # 01419
Zoro # G6250846
product price: $2.35
/pk 25, $0.09/ea
Sold in multiples of 3 for $7.05
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- File Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01419
- Zoro # G6250846
- UPC # 072782014193
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Width | 8.5" |
Divider Length | 11" |
Index Divider Size | 11 x 8.5 |
Description
Index,Side1/26ExhibitS,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Extended Core Bundling Film, 100 Gauge, 5" x 650', Clear, 12/Case (TNBEC505)
- DECKER TAPE PRODUCTS Label, DL1930, ARROWS UP FLAGGED, 3" X 5" (DL1930)
- AVERY Marks A Lot Pen-Style Dry Erase Mar, PK6 (24481)
- BROTHER Desktop Printer, Single Color Printing (QL600)
- AVERY DENNISON Printable Tabs, 1-3/4", White, PK80 (16282)
- AVERY DENNISON Printable Index Dividers, 5 White Tabs (11421)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #51-75, White, PK25 (01332)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt J, PK25 (11949)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #2, PK27 (82200)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Blue, PK25 (47975)
- UNIVERSAL Front Report Cover Tang Fastener, Dk Blue, PK25 (UNV57122)
- Avery Dennison File Folders