Shop All File Folders
Avery Dennison
Individual Dividers, Exhibit Q, PK25, Width: 11"
Mfr # 01417
Zoro # G6250861
product price: $2.35
/pk 25, $0.09/ea
Sold in multiples of 3 for $7.05
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Tab Position Side
- Type Helvetica Bold
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01417
- Zoro # G6250861
- UPC # 072782014179
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Length | 11" |
Divider Width | 8.5" |
Index Divider Size | 11 x 8.5 |
Description
Index,Side1/26ExhibitQ,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- UWE 6 lb, .0005 lb, Counting Scale, 99 PLU, 9x8" Stainless Steel Platter, Numeric Keypad, RS232 (OAC-2.4)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- UNIVERSAL Cubed Fixed-Depth Corrugated Shipping Boxes, RSC, 18 in. x 18 in. x 18 in., Brown Kraft, 20PK (UFS181818)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #5, PK25 (82203)
- AVERY DENNISON Table of Contents Index Dividers 15 Tab, PK6 (11197)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #376-400, White, PK25 (01345)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 5 Tab, White (23075)
- AVERY DENNISON Numerical Index Tab-52, 8-1/2 x 11", White, PK25 (01052)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk40 (74759)
- WILSON JONES Paper Dividers 8 Tab Square, Multicolor (W55965)
- Avery Dennison File Folders