Shop All File Folders
Avery Dennison
Individual Dividers, Exhibit P, PK25, Width: 11"
Mfr # 01416
Zoro # G6250870
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- File Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 01416
- Zoro # G6250870
- UPC # 072782014162
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Width | 8.5" |
Divider Length | 11" |
Index Divider Size | 11 x 8.5 |
Description
Index,Side1/26ExhibitP,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 16" x 14", Kraft, 25/Bundle (11A746)
- OHAUS Digital Compact Bench Scale 30kg Capacity (RC41M30)
- TRAXXAS Designed For Use With TRAXXAS Remote Control Vehicles, NiMH (Nickel-Metal Hydride) (2923X)
- DYKEM Tube Marker, Pink Color Family, Ink (83320)
- AVERY DENNISON Printable Index Dividers, 8 Tabs, Clear with Color (11419)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #1, PK26 (82199)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", J, PK25 (82172)
- AVERY DENNISON Ultra Tab, Assorted, Pk24, Width: 1-1/2" (74754)
- AVERY DENNISON Two-Pocket File Folder, Black, PK25 (47988)
- AVERY DENNISON Legal Exhibit Dividers 26-50, 8-1/2 x 11", PK26 (11372)
- SMEAD Expanding File, 12 Divider, Blue (70876)
- Avery Dennison File Folders