Shop All File Folders
Avery Dennison
Individual Dividers, Exhibit O, PK25
Mfr # 01415
Zoro # G6250889
product price: $2.35
/pk 25, $0.09/ea
Sold in multiples of 3 for $7.05
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01415
- Zoro # G6250889
- UPC # 072782014155
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Width | 8.5" |
Divider Length | 11" |
Index Divider Size | 11 x 8.5 |
Description
Index,Side1/26ExhibitO,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Shredder Oil, 16-oz. Bottle (HSM314)
- TOSHIBA Toshiba Magenta Toner Cartridge, 28,000 Yield (TFC50UM)
- OHAUS Calibration Weight, 100g, Stainless Steel (80850124)
- MEAD 9-3/4 x 7-1/2" Sewn Composition Book (MEA09932)
- AVERY DENNISON Index Tabs 8-1/2 x 11", Exhibit A-Z Legal Allstate Style Collated Dividers (82105)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #8, White, PK25 (11918)
- AVERY DENNISON Divider Tab, 8 Tab, White, Pk24 (72782)
- AVERY DENNISON Index Dividers 8-1/2 x 11", PK5 (23080)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorted, PK15 (11143)
- SMEAD TUFF Expanding File, Monthly JanDec 12 Pockets, Letter Size, Red (SMD70488)
- Avery Dennison File Folders