Shop All File Folders
Avery Dennison
Individual Dividers, Exhibit N, PK25, Width: 11"
Mfr # 01414
Zoro # G6250898
product price: $2.29
/pk 25, $0.09/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- Divider Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01414
- Zoro # G6250898
- UPC # 072782014148
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Width | 8.5" |
Divider Length | 11" |
Index Divider Size | 11 x 8.5 |
Description
Index,Side1/26ExhibitN,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Safety Tag Laminating Pouches, PK10 (LTAAA046E)
- HP HP 727, B3P06A Cyan/Gray/Magenta/Matte Black/Photo Black/Yellow Printhead (B3P06A)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 2" x 3", Fluorescent Red, 500/Roll (DL1092)
- DAYMARK Removeable Adhesive 1"x1" Octagon Tuesday Triling Label, PK12000 (IT110060B-2-TUE)
- AVERY DENNISON Numerical Index Tab-27, 8-1/2 x 11", White, PK25 (01027)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, Multicolor (23079)
- AVERY DENNISON Printable Index Dividers, 8 Tabs, Clear with Color (11419)
- AVERY DENNISON Printable Index Dividers, 5 Tab, White, Pk5 (11492)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #26-50, White, PK25 (01331)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #51-75, White, PK25 (01332)
- SMEAD Pressboard Folder Top Tab, Yellow, PK10, Tab Cut: 2/5 (13734)
- Avery Dennison File Folders