Shop All File Folders
Avery Dennison
Individual Dividers, Exhibit D, PK25
Mfr # 01374
Zoro # G6251150
product price: $4.59
/pk 25, $0.18/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Tab Color White/Clear Lamination
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01374
- Zoro # G6251150
- UPC # 072782013745
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Side1/10ExhibitD,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Tab Color | White/Clear Lamination |
For Use With | Comb Binding Systems |
Weight | 0.413 lbs |
Form Quantity | 25/Pack |
Punched/Unpunched | Unpunched |
Index Divider Style | Legal Alpha |
Index Divider Type | Printed Exhibit Alpha |
Tab Title Color | Black |
Legal Tab Style | Avery® Style |
Tab Material | Heavyweight Ledger Paper |
Tab Style | 26-Tab |
Tab Title | Exhibit D |
Index Divider Material | Heavyweight Ledger Paper |
Index Divider Color | White |
Orientation | Side Tab |
Description
Index,Side1/10ExhibitD,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Hanging Folder Tabs, Angle View Refill, 3.5", White, PK45 (64912)
- BUSINESS SOURCE Rubberbands, Size 84, 1Lb, PK150 (15751)
- MARKAL Permanent Marker, Chisel Tip, Blue (96530)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 12", Kraft, 25/Bundle (11A726)
- AVERY DENNISON Write & Erase Plastic Divider, Assorted Colors, Pk5 (16170)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #51-75, White, PK25 (01332)
- AVERY DENNISON Clear Pocket Dividers, Pk5 (75500)
- AVERY DENNISON Table of Contents Index Dividers 15 Tab, PK6 (11197)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- AVERY DENNISON Plastic Dividers, 5-Tab, Letter, 5 Sets, PK5 (12452)
- SMEAD Pocket File, 2/5 Tab, 1" Expansion, Manila (75487)
- Avery Dennison File Folders