Shop All File Folders
Avery Dennison
Individual Dividers, Exhibit A, PK25
Mfr # 01371
Zoro # G6251187
product price: $4.75
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Tab Color White/Clear Lamination
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01371
- Zoro # G6251187
- UPC # 072782013714
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Side1/10ExhibitA,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Tab Color | White/Clear Lamination |
For Use With | Comb Binding Systems |
Tab Style | 26-Tab |
Tab Material | Heavyweight Ledger Paper |
Tab Title | Exhibit A |
Index Divider Style | Legal Alpha |
Index Divider Type | Printed Exhibit Alpha |
Orientation | Side Tab |
Index Divider Color | White |
Punched/Unpunched | Unpunched |
Form Quantity | 25/Pack |
Index Divider Material | Heavyweight Ledger Paper |
Legal Tab Style | Avery® Style |
Tab Title Color | Black |
Description
Index,Side1/10ExhibitA,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVOX Savox SAVSGSW1212SG Servo Gear Set with Bearings for SB2265MG (SAVSGSW1212SG)
- AVERY Label, Copier, 1X2.8, We, 3300 3300PK (AVE5351)
- SWINGLINE Guillotine Trimmer, 10 Sheet Capacity, 12" (9312)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Fire (3DNF0317505)
- AVERY DENNISON Hanging File Tabs, White, Pk90 (5567)
- AVERY DENNISON Numerical Index Tab-73, 8-1/2 x 11", White, PK25 (01073)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK10 (11134)
- AVERY DENNISON Table of Contents Index Dividers, Pk12 (11843)
- AVERY DENNISON Printable Index Dividers, 5 White Tabs (11421)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- ZORO SELECT Hanging File Folders, Standard Green, PK25 (UNV14113)
- Avery Dennison File Folders