Shop All File Folders
Avery Dennison
Index Tab, Allstate A-Z, White, PK26
Mfr # 01700
Zoro # G6250715
original price:
$2.75
5% off
new price: $2.59
/pk 26, $0.10/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Tab Position Side
- Type Helvetica Regular
- File Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01700
- Zoro # G6250715
- UPC # 072782017002
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Width | 8.5" |
Divider Length | 11" |
Index Divider Size | 11 x 8.5 |
Description
Index,AllstateA-Z,White,PK26, Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96963)
- E-BLOX Circuit Blox Individual Set, 59 projects (CB-0002)
- ADVANTUS Large Pencil Box, Clear (AVT37539)
- C.H. HANSON Paint Marker, Permanent, Water Resis, White (10298)
- AVERY DENNISON Index Tabs 8-1/2 x 11", Exhibit A-Z Legal Allstate Style Collated Dividers (82105)
- AVERY DENNISON Label Dividers, w/Color Tabs, 5 Tab, PK25 (11423)
- AVERY DENNISON Legal Exhibit Dividers 1-25, 8-1/2 x 11", PK26 (11370)
- AVERY DENNISON Printable Index Dividers, 8 Tab, White, Pk5 (11493)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #8, White, PK25 (11918)
- AVERY DENNISON Clear Pocket Dividers, Pk5 (75500)
- C-LINE PRODUCTS 2-Pocket Laminated Paper Portfolios, PK18 (06300)
- Avery Dennison File Folders