Shop All File Folders
Avery Dennison
Index Tab, Allstate 76-100, White, PK25
Mfr # 01704
Zoro # G6250679
product price: $2.49
/pk 25, $0.10/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Regular
- Tab Position Side
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01704
- Zoro # G6250679
- UPC # 072782017040
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Collated Legal Dividers |
Type | Helvetica Regular |
Tab Position | Side |
For Use With | Comb Binding Systems |
Features | Collated, 11 x 8.5, Side Tab |
Tab Color | White |
Legal Tab Style | Allstate® Style |
Tab Title Color | Black |
Punched/Unpunched | Unpunched |
Index Divider Style | Legal Arabic Numeric |
Orientation | Side Tab |
Form Quantity | 1 Set |
Tab Title | 76 to 100 |
Tab Material | Heavyweight Ledger Paper |
Tab Style | 25-Tab |
Index Divider Color | White |
Index Divider Type | Printed Numeric |
Index Divider Material | Heavyweight Ledger Paper |
Description
Index,Allstate76-100,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 24" x 36", Kraft, 5/Bundle (11G116)
- BRECKNELL GP100-USB Mailing/Shipping Scale (816965006755)
- MARKAL Removable Marker, Fine Tip, Green (96303)
- GREAT PAPERS Stationery Letterhead, Kumbaya, 8, PK80 (2019057)
- AVERY DENNISON Index Tabs 8-1/2 x 11", Exhibit A-Z Legal Allstate Style Collated Dividers (82105)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- AVERY DENNISON Table of Contents Index Dividers 10 Tab, PK10 (11818)
- AVERY DENNISON Numerical Index Tab-52, 8-1/2 x 11", White, PK25 (01052)
- AVERY DENNISON Index Tab, Allstate 1-25, White, PK25 (01701)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK10 (11134)
- PENDAFLEX Folder, View, Letter, Poly Pk (PFX52565)
- Avery Dennison File Folders