Shop All File Folders
Avery Dennison
Index Tab, Allstate 51-75, White, PK25
Mfr # 01703
Zoro # G6250688
product price: $2.79
/pk 25, $0.11/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Tab Position Side
- Type Helvetica Regular
- File Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01703
- Zoro # G6250688
- UPC # 072782017033
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Width | 8.5" |
Divider Length | 11" |
Index Divider Size | 11 x 8.5 |
Description
Index,Allstate51-75,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Laminator, Inspire Plus, Pouch, 9" (1701857CM)
- TRU RED Quick Dry Gel Pen, Stick, Fine 0.5 mm, Blue Ink, Blue Barrel, 5PK (TR54469)
- BIC Pen, Roundstic, Bp, Med, Rd, Dz, PK12 (GSM11RD)
- OXFORD Pocket for Ring Binder, Zipper, 9-1/2x6" (68599)
- AVERY DENNISON Index Tab Dividers A-Z, Pk26 (11844)
- AVERY DENNISON Index Tab, Allstate 1-25, White, PK25 (01701)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk40 (74759)
- AVERY DENNISON Two-Pocket File Folder, Dark Blue, PK25 (47985)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", V, PK25 (82184)
- AVERY DENNISON Printable Tabs, 1-3/4", White, PK80 (16282)
- PENDAFLEX Colored End Tab Folders, Letter Size, Yellow, PK100 (H110DY)
- Avery Dennison File Folders