Shop All File Folders
Avery Dennison
Index Tab, Allstate 26-50, White, PK25
Mfr # 01702
Zoro # G6250697
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Regular
- Tab Position Side
- Divider Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 01702
- Zoro # G6250697
- UPC # 072782017026
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Length | 11" |
Divider Width | 8.5" |
Index Divider Size | 11 x 8.5 |
Description
Index,Allstate26-50,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Foam Corners, 4 7/8" x 4" x 3 1/4", White, 320/Case (PF202)
- DYKEM Dalo Paint Markers, White (26083)
- CANON Ink Cartridge, Pgi-250Xl, Black, PK2 (6432B004)
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL3)
- AVERY DENNISON Plastic Dividers, 8 Tab, Pk8 (23084)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #51-75, White, PK25 (01332)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Pk24 (74769)
- AVERY DENNISON Numerical Index Tab, Side 251-275, White, Pk25 (01340)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #1-25, White, PK25 (01330)
- AVERY DENNISON Index Dividers 8-1/2 x 11", PK5 (23080)
- SMEAD Smead, MANILA FILE POCKETS, 1in EXPANSION, LEGAL SIZE, MANILA (76487)
- Avery Dennison File Folders