Shop All File Folders
Avery Dennison
Index Tab, Allstate 126-150, White, PK25
Mfr # 01706
Zoro # G6250651
product price: $2.49
/pk 25, $0.10/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Tab Color White
- Features Collated, 11 x 8.5, Side Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01706
- Zoro # G6250651
- UPC # 072782017064
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Allstate126-150,White,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Tab Color | White |
Features | Collated, 11 x 8.5, Side Tab |
For Use With | Comb Binding Systems |
Tab Material | Heavyweight Ledger Paper |
Tab Style | 25-Tab |
Form Quantity | 1 Set |
Index Divider Style | Legal Arabic Numeric |
Index Divider Color | White |
Tab Title | 126 to 150 |
Tab Title Color | Black |
Legal Tab Style | Allstate® Style |
Punched/Unpunched | Unpunched |
Orientation | Side Tab |
Index Divider Type | Printed Numeric |
Index Divider Material | Heavyweight Ledger Paper |
Description
Index,Allstate126-150,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label Tape, Nonlaminated, Narrow (TZN201)
- SPARCO PRODUCTS Sparco Products SPRWB213 Reinforced Filler Paper- Plain- 11in.x8-.50in.- White (SPRWB213)
- SAFCO TRAY, ONYX, TRIPLE LETTER (SAF3271BL)
- SHARPIE China Marker, Medium Tip, White Color Family, 12 PK (2060)
- AVERY DENNISON Printable Index Maker Dividers, Assorted Color, Pk8 (11407)
- AVERY DENNISON Numerical Index Tab-28, 8-1/2 x 11", White, PK25 (01028)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", Assorted, PK15 (11143)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", V, PK25 (82184)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #11, PK25 (82209)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #26-50, White, PK25 (01331)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 2" Capacity, Pk50 (UNV81002)
- Avery Dennison File Folders