Shop All File Folders
Avery Dennison
Index Tab, Allstate 101-125, White, PK25
Mfr # 01705
Zoro # G6250660
product price: $2.59
/pk 25, $0.10/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Features Collated, 11 x 8.5, Side Tab
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01705
- Zoro # G6250660
- UPC # 072782017057
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Allstate101-125,White,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Features | Collated, 11 x 8.5, Side Tab |
Tab Color | White |
For Use With | Comb Binding Systems |
Weight | 0.416 lbs |
Legal Tab Style | Allstate® Style |
Tab Material | Heavyweight Ledger Paper |
Index Divider Type | Printed Numeric |
Tab Title | 101 to 125 |
Index Divider Style | Legal Arabic Numeric |
Orientation | Side Tab |
Tab Style | 25-Tab |
Tab Title Color | Black |
Index Divider Color | White |
Index Divider Material | Heavyweight Ledger Paper |
Form Quantity | 1 Set |
Punched/Unpunched | Unpunched |
Description
Index,Allstate101-125,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 14" x 16", Kraft, 25/Bundle (11A714)
- TAPECASE Blank Inventory Control Label Pink 4"W, Pk1000 (16U848)
- SWINGLINE Desk Stapler, f/Heavy Use, 210 Staple/20 Sht Cap, Black (SWI44401)
- UNIVERSAL Paper Roll, 150 ft. L x 9-1/4 in W, PK12 (UNV35715)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt J, PK25 (11949)
- AVERY DENNISON Two-Pocket File Folder, Light Blue, PK25 (47986)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #5, PK25 (82203)
- AVERY DENNISON Index Tabs 8-1/2 x 11", Exhibit A-Z Legal Allstate Style Collated Dividers (82105)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Pk24 (74769)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, Multicolor (23079)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Hot Pink, 25PK (80191)
- Avery Dennison File Folders