Shop All Dividers & Tabs
Avery Dennison
Index Tab, 2", Printable Insert, PK25
Mfr # 16239
Zoro # G4696347
original price:
$8.99
8% off
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (25) Laser/Inkjet Printable Inserts
- For Use With Inkjet Printers; Laser Printers
- Color Assorted
- Material Plastic
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 16239
- Zoro # G4696347
- UPC # 072782162399
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Width | 2" |
Details
Item | Index Tab,2",Printable Insert,PK25 |
Includes | (25) Laser/Inkjet Printable Inserts |
For Use With | Inkjet Printers; Laser Printers |
Color | Assorted |
Material | Plastic |
Weight | 0.059 lbs |
Tab Cuts Visible | 1/5-Cut |
Type | Hanging Folder Tabs |
Index Tabs - Item | File Inserts/Tabs |
Assortment Color | Blue; Clear; Green; Red; Yellow |
Description
Index Tab,2 In.,Printable Insert,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 15 1/8" x 11 1/8" x 5", White, 50/Bundle (55VL11)
- AVERY DENNISON Translucent Two Pocket Cover, Blue (47811)
- ZORO SELECT Economy File Storage Boxes, 24" x 12" x 10", Kraft, 12/Case (55VJ87)
- OFFICEMATE Achieva Desk Organizer, PK2 (26219)
- AVERY DENNISON Avery Side Tab Legal Exhibit Index Divider, 1 to 25, 8.5"x11", 1 Tab/25 Sets, White/White (1330)
- AVERY DENNISON Index Tab, 1-1/2", Clear, PK25 (16230)
- AVERY DENNISON Avery Ready Index T.O.C. Reference Divider, 1 to 12, 8.5"x11", 12 Tabs, White/Multi (11141)
- AVERY DENNISON Divider, Index Maker, 5Tb, PK5 (11449)
- AVERY DENNISON Avery Legal Exhibit Numeric Index Divider, Printed Exhibit 1 to 25, 8.5"x11", 1 Tab/25 Sets, White (82106)
- AVERY DENNISON Avery, Customizable Print-On Dividers, Letter, 25PK (11517)
- OFFICE ESSENTIALS Insertable Dividers, Buff, 8 Multi, PK12 (24836)
- Avery Dennison Dividers & Tabs