Shop All Dividers & Tabs
Avery Dennison
Index Tab, 1-1/2", Printable Inserts, PK25
Mfr # 16228
Zoro # G4696365
product price: $4.95
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.053 lbs
- For Use With Inkjet Printers; Laser Printers
- Material Plastic
- Width 1.5"
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 16228
- Zoro # G4696365
- UPC # 072782162283
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Width | 1.5" |
Details
Item | Index Tab,1-1/2",Printable Inserts,PK25 |
Weight | 0.053 lbs |
For Use With | Inkjet Printers; Laser Printers |
Material | Plastic |
Color | Assorted |
Includes | (25) Laser/Inkjet Printable Inserts |
Tab Cuts Visible | 1/5-Cut |
Type | Hanging Folder Tabs |
Index Tabs - Item | File Inserts/Tabs |
Assortment Color | Blue; Clear; Green; Red; Yellow |
Description
Index Tab,1-1/2 In.,Printable Inserts,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Heat Shrink, 1" W, 1-3/4" L, PK25 (1500020)
- DATAPRODUCTS Ink Ribbon, Citizen MD910/911, Purple (R0910)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk100 (6GGL8)
- ZORO SELECT Double Wall Boxes, 40" x 20" x 20", Kraft, 5/Bundle (55VM49)
- AVERY DENNISON Avery Legal Exhibit Alphabetical Side Tab Divider, A to Z, 8.5"x11", 1 Tab/25 Sets, White/White (1370)
- AVERY DENNISON Divider, Mini, Style Edge, 5 Tab, PK5 (7278211118)
- AVERY DENNISON Index Tab, 2", Printable Insert, PK25 (16239)
- AVERY DENNISON Index Tab, 1-1/2", Clear, PK25 (16230)
- AVERY DENNISON INDEX, BNDR, A-Z, COL (11677)
- AVERY DENNISON Avery, WRITE & ERASE BIG TAB PAPER DIVIDERS, 5-TAB, MULTICOLOR, LETTER (23076)
- AVERY DENNISON Divider, Plastic Pocket, 5Tb, Assorted, PK5 (11902)
- Avery Dennison Dividers & Tabs