Shop All Dividers & Tabs
Avery Dennison
Index Tab, 1-1/2", Clear, PK25
Mfr # 16230
Zoro # G4696380
product price: $6.29
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (25) Laser/Inkjet Printable Inserts
- Width 1.5"
- Material Plastic
- Weight 0.05 lbs
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 16230
- Zoro # G4696380
- UPC # 072782162306
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Width | 1.5" |
Details
Item | Index Tab,1-1/2",Clear,PK25 |
Includes | (25) Laser/Inkjet Printable Inserts |
Material | Plastic |
Weight | 0.05 lbs |
Color | Clear |
For Use With | Inkjet Printers; Laser Printers |
Index Tabs - Item | File Inserts/Tabs |
Tab Cuts Visible | 1/5-Cut |
Type | Hanging Folder Tabs |
Description
Index Tab,1-1/2 In.,Clear,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Ltr/Lgl, Recycled, PK12 (12770)
- ZORO SELECT 7" x 5" Open Poly Bags on a Roll, 1.40 mil, Clear, PK 2000 (4DKX4)
- PENTEL Pentel PENBLN77ADZ Energel Liquid Steel Tip Gel Pens; Black (PENBLN77ADZ)
- DETECTAPRO Metal Detectable Dry Erase Marker, Black Color Family, 10 PK (DEPENBK)
- AVERY DENNISON Avery Side Tab Legal Exhibit Index Divider, 26 to 50, 8.5"x11", 1 Tab/25 Sets, White/White (1331)
- AVERY DENNISON Avery, BIG TAB PRINTABLE LARGE WHITE LABEL TAB DIVIDERS, 8-TAB, LETTER, 20PK (14441)
- AVERY DENNISON Avery, WRITE & ERASE BIG TAB PAPER DIVIDERS, 5-TAB, MULTICOLOR, LETTER (23076)
- AVERY DENNISON Avery Legal Exhibit Alphabetical Side Tab Divider, A to Z, 8.5"x11", 1 Tab/25 Sets, White/White (1370)
- AVERY DENNISON Avery, TABS INSERTS FOR HANGING FILE FOLDERS, 1/5-CUT TABS, WHITE, 2in WIDE, 100PK (11136)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX BLACK AND WHITE DIVIDERS, 10-TAB, LETTER (11134)
- AVERY Big Tab Printable White Label Tab Dividers, 8-Tab, Letter, PK20 (14435)
- Avery Dennison Dividers & Tabs