Shop All File Folders
Avery Dennison
Index SideTab Blank 25, White, PK25
Mfr # 11959
Zoro # G6249035
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Tab Position Side
- For Use With Comb Binding Systems
- File Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 11959
- Zoro # G6249035
- UPC # 072782119591
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Standard Collated Legal Dividers, Blank Tab Set |
Tab Position | Side |
For Use With | Comb Binding Systems |
Divider Color | White |
Tab Color | White |
Features | Rip Proof, Reinforced Tab, Pre-printed, Unpunched |
Recycled Content | 0.2 |
Form Quantity | 1 Set |
Tab Style | 25-Tab |
Tab Material | Heavyweight Ledger Paper |
Index Divider Color | White |
Punched/Unpunched | Unpunched |
Index Divider Material | Heavyweight Ledger Paper |
Index Divider Style | Customizable |
Orientation | Side Tab |
Index Divider Type | Customizable |
Description
Index,SideTabBlank25,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T410XL020S (410XL) Claria High-Yield Ink, 500 Page-Yield, Black (T410XL020-S)
- WESTERN PLASTICS Film xl Pallet Wrap 20"x55x5000' (WXL12)
- MALIN CO Baling Wire, 0.041 Dia, 1115 ft. (08-0410-005S)
- CRAMER 7.25 in. Stainless Bandage Scissors (1078695)
- AVERY DENNISON Printable Index Maker Dividers, Assorted Color, Pk8 (11407)
- AVERY DENNISON Snap-In Bookmark 5 Tabs, Plastic, Assorted Colors (24908)
- AVERY DENNISON Index Tab, Allstate 26-50, White, PK25 (01702)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #1, PK26 (82199)
- AVERY DENNISON Two-Pocket File Folder, Dark Blue, PK25 (47985)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, White (23078)
- SMEAD File Folder 8-1/2 x 14", 2/5"Cut, Manila, PK100, Tab Cut: 2/5 (15386)
- Avery Dennison File Folders