Shop All File Folders
Avery Dennison
Index Side Tab 8-1/2 x 11", #80, White, PK25
Mfr # 01080
Zoro # G6251561
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Features Individual Number, 11 x 8.5, Side Tab
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 01080
- Zoro # G6251561
- UPC # 072782010805
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Ltr,Tab1/25,#80,White,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Features | Individual Number, 11 x 8.5, Side Tab |
Tab Color | White |
For Use With | Comb Binding Systems |
Weight | 0.41 lbs |
Tab Title Color | Black |
Tab Style | 10-Tab |
Legal Tab Style | Avery® Style |
Index Divider Material | Heavyweight Ledger Paper |
Punched/Unpunched | Unpunched |
Orientation | Side Tab |
Tab Material | Heavyweight Ledger Paper |
Index Divider Color | White |
Index Divider Type | Printed Numeric |
Form Quantity | 25/Pack |
Tab Title | 80 |
Index Divider Style | Legal Arabic Numeric |
Description
Index,Ltr,Tab1/25,#80,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.5Mm, Rd, PK12 (46730)
- UNI-BALL Retractable Rollerball Pen, 1 mm, Blue PK12 (73833)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 84L (244275)
- AMANO Bi-Weekly Time Cards (AMA5200-2)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk8 (11841)
- AVERY DENNISON Two-Pocket File Folder, Assorted, PK25 (47993)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #3, White, PK25 (11913)
- AVERY DENNISON Plastic Dividers, 5-Tab, Letter, 5 Sets, PK5 (12452)
- AVERY DENNISON Plastic Dividers with Sheet Protector, PK8 (16741)
- AVERY DENNISON Numerical Index Tab-52, 8-1/2 x 11", White, PK25 (01052)
- ZORO SELECT Expandable File Organizer 19 Pocket, 15" Expansion, Midnight Blue (PFX01156)
- Avery Dennison File Folders