Shop All File Folders
Avery Dennison
Index Side Tab 8-1/2 x 11", #78, White, PK25
Mfr # 01078
Zoro # G6251589
product price: $2.29
/pk 25, $0.09/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Features Individual Number, 11 x 8.5, Side Tab
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01078
- Zoro # G6251589
- UPC # 072782010782
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Ltr,Tab1/25,#78,White,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Features | Individual Number, 11 x 8.5, Side Tab |
For Use With | Comb Binding Systems |
Tab Color | White |
Weight | 0.406 lbs |
Index Divider Style | Legal Arabic Numeric |
Tab Title Color | Black |
Form Quantity | 25/Pack |
Punched/Unpunched | Unpunched |
Tab Style | 10-Tab |
Index Divider Color | White |
Legal Tab Style | Avery® Style |
Tab Material | Heavyweight Ledger Paper |
Index Divider Type | Printed Numeric |
Tab Title | 78 |
Index Divider Material | Heavyweight Ledger Paper |
Orientation | Side Tab |
Description
Index,Ltr,Tab1/25,#78,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T822520-S (T822) DURABrite Ultra Ink, 240 Page-Yield, Cyan/Magenta/Yellow, PK3 (T822520S)
- QUANTUM STORAGE SYSTEMS Vertical Tape/Reel Holder, Gray (WS-VTH)
- SMEAD Report Cover, Pressboard, Twin-Prong, 3" Cap, 9"x11-1/2", BE (SMD81052)
- GHENT Message Center 36"H x 48"W, Black (PA23648VX-183)
- AVERY DENNISON Printable Index Dividers, 5 Tab, White, Pk5 (11492)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 5 Tab, White (23075)
- AVERY DENNISON Index Tab, Allstate 1-25, White, PK25 (01701)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- AVERY DENNISON Printable Index Dividers, 8 Tab, White, Pk50 (11557)
- AVERY DENNISON Index Dividers Legal Exhibit O, PK25 (12388)
- PENDAFLEX Pendaflex 42-GRE Hanging File Folder Tabs- 1/5 Tab- 2 in- Green Tab/White Insert- 25/Pack (42-GRE)
- Avery Dennison File Folders