Shop All File Folders
Avery Dennison
Index Side Tab 8-1/2 x 11", #77, White, PK25
Mfr # 01077
Zoro # G6251598
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Tab Color White
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 01077
- Zoro # G6251598
- UPC # 072782010775
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Ltr,Tab1/25,#77,White,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Tab Color | White |
For Use With | Comb Binding Systems |
Features | Individual Number, 11 x 8.5, Side Tab |
Weight | 0.406 lbs |
Index Divider Type | Printed Numeric |
Legal Tab Style | Avery® Style |
Index Divider Color | White |
Tab Title Color | Black |
Index Divider Material | Heavyweight Ledger Paper |
Form Quantity | 25/Pack |
Orientation | Side Tab |
Tab Style | 10-Tab |
Punched/Unpunched | Unpunched |
Index Divider Style | Legal Arabic Numeric |
Tab Material | Heavyweight Ledger Paper |
Tab Title | 77 |
Description
Index,Ltr,Tab1/25,#77,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE DryLine Grip Correction Tape, 1/5" x 335", Blue/Purple Dispensers, PK2 (87813)
- MEASURETEK Floor Scale Ramp 5000 lb./2300kg Capacity (12R961)
- LEARNING RESOURCES Word Whiz Electronic Flash Card™ (6964)
- DYMO DYMO LetraTag Paper Label Tape Cassette, 1/2in x 13ft, White, 2/Pack (10697)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", A-Z, Leather, PK25, Color: Letter: Gold (11350)
- AVERY DENNISON Printable Index Dividers, 5 Tabs, Clear with Color (11418)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #2, PK27 (82200)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", 151-175, PK25 (82189)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #4, PK25 (82202)
- AVERY DENNISON Table of Contents Index Dividers, Monthly Jan-Dec, Assorted, PK12 (11127)
- BUSINESS SOURCE Folder, Hang, Bxbtm, 2" Exp, Lgl, PK25 (43854)
- Avery Dennison File Folders