Shop All File Folders
Avery Dennison
Index Side Tab 8-1/2 x 11", #376-400, White, PK25
Mfr # 01345
Zoro # G6251205
product price: $2.89
/pk 25, $0.12/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- For Use With Comb Binding Systems
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01345
- Zoro # G6251205
- UPC # 072782013455
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Ltr,#376-400,25,White,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
For Use With | Comb Binding Systems |
Tab Color | White |
Features | Collated, 11 x 8.5, Side Tab |
Weight | 0.5 lbs |
Form Quantity | 1 Set |
Tab Title | 376 to 400 |
Legal Tab Style | Avery® Style |
Index Divider Color | White |
Tab Material | Heavyweight Ledger Paper |
Index Divider Material | Heavyweight Ledger Paper |
Tab Title Color | Black |
Punched/Unpunched | Unpunched |
Orientation | Side Tab |
Index Divider Style | Legal Arabic Numeric |
Index Divider Type | Printed Numeric |
Tab Style | 25-Tab |
Description
Index,Ltr,#376-400,25,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magnetic Plastic Clips, Red, PK2 (7520)
- SWINGLINE Staples, Premium, 3/8In Leg, PK2500 (S7035550A)
- SHARP Desktop Calculator, Printing, 12 Digit (SHREL2196BL)
- MATTEL DNSSUR ASSRD JURASC WD (HLK94)
- AVERY DENNISON Index Dividers 8-1/2 x 11", PK5 (23080)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK10 (11134)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #1, PK26 (82199)
- AVERY DENNISON Clear Easy View Plastic Dividers, Pk5 (16740)
- AVERY DENNISON Legal Exhibit Dividers 1-25, 8-1/2 x 11", PK26 (11370)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #51-75, White, PK25 (01332)
- OXFORD ReportCover, 3Fasteners, PK25, Width: 9.87" (52513)
- Avery Dennison File Folders