Shop All File Folders
Avery Dennison
Index Side Tab 8-1/2 x 11", #326-350, White, PK25
Mfr # 01343
Zoro # G6251220
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Tab Color White
- Features Collated, 11 x 8.5, Side Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 01343
- Zoro # G6251220
- UPC # 072782013431
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Ltr,#326-350,25,White,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
Tab Color | White |
Features | Collated, 11 x 8.5, Side Tab |
For Use With | Comb Binding Systems |
Weight | 0.41 lbs |
Punched/Unpunched | Unpunched |
Index Divider Material | Heavyweight Ledger Paper |
Tab Title Color | Black |
Index Divider Style | Legal Arabic Numeric |
Orientation | Side Tab |
Index Divider Type | Printed Numeric |
Legal Tab Style | Avery® Style |
Tab Title | 326 to 350 |
Tab Style | 25-Tab |
Form Quantity | 1 Set |
Tab Material | Heavyweight Ledger Paper |
Index Divider Color | White |
Description
Index,Ltr,#326-350,25,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" x 8" Open Poly Bags, 1 mil, Clear (3CTY4)
- POST-IT Page Flags in Portable Dispenser, Assorted Brights, PK100 (683-5CB2)
- ENCORE PACKAGING Paper Crumpler with Idler System (EP-5955-24)
- ACCO Quartet Model B247G Cork Board (B247G)
- AVERY DENNISON Two-Pocket File Folder, Green, PK25 (47987)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk31 (11846)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", V, PK25 (82184)
- AVERY DENNISON Clear Easy View Plastic Dividers, Pk5 (16740)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", J, PK25 (82172)
- SMEAD Smead, REDROPE DROP FRONT FILE POCKETS, 5.25in EXPANSION, LEGAL SIZE, REDROPE, 10PK (74234)
- Avery Dennison File Folders