Shop All File Folders
Avery Dennison
Index Side Tab 8-1/2 x 11", #301-325, White, PK25
Mfr # 01342
Zoro # G6251239
product price: $2.59
/pk 25, $0.10/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- For Use With Comb Binding Systems
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01342
- Zoro # G6251239
- UPC # 072782013424
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Ltr,#301-325,Wihte,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
For Use With | Comb Binding Systems |
Tab Color | White |
Features | Collated, 11 x 8.5, Side Tab |
Weight | 0.412 lbs |
Legal Tab Style | Avery® Style |
Punched/Unpunched | Unpunched |
Tab Title Color | Black |
Tab Title | 301 to 325 |
Index Divider Material | Heavyweight Ledger Paper |
Index Divider Style | Legal Arabic Numeric |
Tab Material | Heavyweight Ledger Paper |
Form Quantity | 1 Set |
Tab Style | 25-Tab |
Index Divider Color | White |
Orientation | Side Tab |
Index Divider Type | Printed Numeric |
Description
Index,Ltr,#301-325,Wihte,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Sharpie Indust Fine Blk (13763PP)
- SCHOOL SMART Square Compressed Charcoal Sticks, Black, 12 PK (SS0009)
- ISHIDA Digital Compact Bench Scale 100 oz. Capacity (IPC)
- GLOBAL INDUSTRIAL Handheld Mouse Trap Tape Dispenser, 2W (412623)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #3, White, PK25 (11913)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk31 (11846)
- AVERY DENNISON Index Divider Side Tab I-X, White, Pk10 (82319)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #11, PK25 (82209)
- AVERY DENNISON Index Dividers Monthly Jan-Dec, Pk12 (11847)
- SMEAD Pressboard Folder, Letter, 8 Section, Red, PK10 (14092)
- Avery Dennison File Folders