Shop All File Folders
Avery Dennison
Index Side Tab #1-25, White, Pk25
Mfr # 01430
Zoro # G6250767
product price: $2.85
/pk 25, $0.11/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Size Legal
- Type Helvetica Bold
- Tab Position Side
- Features Collated, 14 x 8.5, Side Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 01430
- Zoro # G6250767
- UPC # 072782014308
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14" |
Size | Legal |
Divider Length | 14" |
Divider Width | 8.5" |
Index Divider Size | 14 x 8.5 |
Description
Index,Legal,Side#1-25,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging File Folder, Standard Green, PK20 (PFX6152X2)
- OXFORD DivideItUp Folder 8-1/2 x 11", 4 Pocket, Assorted (99837)
- PELICAN Pick N Pluck Foam for 1060 (1062)
- PENTEL Pen, Rsvp, Bp, Med, Bk, Dz, PK12 (BK91A)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #301-325, White, PK25 (01342)
- AVERY DENNISON Print-On Clear Label Dividers, Laser/Inkjet, 8 Tab, Pk5 (11437)
- AVERY DENNISON Translucent Two Pocket Cover, Blue (47811)
- AVERY DENNISON Label Plastic Dividers, 8-Tab, Letter, PK5 (12433)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Purple, Pk100 (PFXH110DPR)
- Avery Dennison File Folders