Shop All File Folders
Avery Dennison
Index Dividers 8 Tab, White, Recycled, Pk5
Mfr # 11581
Zoro # G5012887
product price: $36.25
/pk 5, $7.25/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color White
- Size Letter
- Tab Color White
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11581
- Zoro # G5012887
- UPC # 072782115814
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Eco Friendly Dividers, Index Maker Easy Apply Printable Label Strip |
Color | White |
Tab Color | White |
For Use With | Ring Binders |
Index Divider Style | Customizable |
Index Divider Color | White |
Punched/Unpunched | 3-Hole Punched |
Binding Edge Feature | Single-Sided Clear Plastic Edge Reinforcing |
Machine Compatibility | Inkjet Printers; Laser Printers |
Orientation | Side Tab |
Tab Style | 8-Tab |
Tab Material | Plastic |
Index Divider Type | Customizable |
Form Quantity | 5 Sets |
Index Divider Material | Paper |
Description
EcoFriendly Print&Apply Clear-Label Dividers, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing List Envelopes, 4.5 x 5 1/2 (PL522)
- NATIONAL HARDWARE Hartley Storm Shine Black Steel Flat Strap 1 pk (N800-016)
- RPM PRODUCTS Rear A-Arms for Traxxas Electric Stampede 2WD and Rustler - Black (RPM80182)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 10", Kraft, 25/Bundle (11R337)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", V, PK25 (82184)
- AVERY DENNISON Two-Pocket File Folder, Dark Blue, PK25 (47985)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #12, White, PK25 (11922)
- AVERY DENNISON Write & Erase Plastic Divider, Assorted Colors, Pk5 (16170)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK10 (11134)
- AVERY DENNISON Table of Contents Index Dividers, Pk12 (11843)
- SMEAD Folder, 2Pkt, 5Pk, Ltr, Clr Pk (SMD87706)
- Avery Dennison File Folders